Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10-3V-2500-TB

10/3V25.0-4040

10/3V25.0-4040 ; POR MTO NON RETURNABLE

10 Grooves; 25" Outside Diameter; Bushed; 4040 Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway

Part #

10/3V25.0-4040

BDI #

255020

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
UNSPSC
26111806
EAN
0782475086863
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10-3V25.0-4040 SHEAVE
Manufacturer Internal Number
112100
Weight / LBS
102.8
Long Description
10 Grooves; 25" Outside Diameter; Bushed; 4040 Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter