Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/5V10.3-4040

10/5V10.3-4040

10-5V10.3-4040 TAPER LOCK V-BELT SHEAVE

10 Grooves; 10.3" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway

Part #

10/5V10.3-4040

BDI #

254876

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
32.47
UNSPSC
26111806
EAN
0782475086030
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10-5V10.3-4040 SHEAVE
Manufacturer Internal Number
111125
Weight / LBS
71.52
Long Description
10 Grooves; 10.3" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter