Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/5V21.2-4545

10/5V21.2-4545

10-5V21.2-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE

10 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway

Part #

10/5V21.2-4545

BDI #

254846

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
73.663
UNSPSC
26111806
EAN
0782475085729
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10-5V21.2-4545 SHEAVE
Manufacturer Internal Number
111095
Weight / LBS
162.4
Long Description
10 Grooves; 21.2" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter