Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10/5V9.75-4040

10/5V9.75-4040

10-5V9.75-4040 TAPER LOCK V-BELT SHEAVE

10 Grooves; 9-3/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway

Part #

10/5V9.75-4040

BDI #

254875

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
25.533
UNSPSC
26111806
EAN
0782475086023
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10-5V9.75-4040 SHEAVE
Manufacturer Internal Number
111124
Weight / LBS
56.24
Long Description
10 Grooves; 9-3/4" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter