Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10 8V 1600 TB

10 8V 1600 TB

10 8V 1600 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV

Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

10 8V 1600 TB

BDI #

613798

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
99.88
UNSPSC
26111806
EAN
0697950153445
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10 8V 1600 TB
Weight / LBS
220
Long Description
Transmission Pulley; 10 Grooves; 16" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Bushing Bore Range
2-5/16 To 5 Inch | 70 To 125 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter