![10-8V24.80-N](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-515x515.jpg?context=bWFzdGVyfHJvb3R8NTY0MDh8aW1hZ2UvanBlZ3xhRFppTDJoaVlTOHhNRFkwT1RJNE1USXpNamt5Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjgxTVRWNE5URTFMbXB3Wnd8YzA5ZTdjMGZkYzY0NjljNjRiZGZkYTAyMWQ5NTIzZGNkNDcyMDY2ZDBlZWRmNzBjNWI5ODZmYmMwNDJjNmZiOQ)
10-8V24.80-N
10-8V24.80-N V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 24.8" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 24.8" Pitch Diameter Minimum; 24.8" Pitch Diameter Maximum; Keyway
Part #
10-8V24.80-N
BDI #
281112
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: