Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10C300M

10B25.0-F

10B250-F V-BELT QD SHEAVE ; POR NON RETURNABLE

10 Grooves; 25.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

10B25.0-F

BDI #

280781

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
64.468
UNSPSC
26111806
EAN
0782475158416
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
F
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10B25.0-F
Manufacturer Internal Number
455770
Weight / LBS
183
Long Description
10 Grooves; 25.35" Outside Diameter; Bushed; F Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
25.35 Inch | 643.89 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter