Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10B38.0-J

10B38.0-J

10B380-J V-BELT QD SHEAVE ; POR NON RETURNABLE

10 Grooves; 38.35" Outside Diameter; Bushed; J Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

10B38.0-J

BDI #

280783

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
104.42
UNSPSC
26111806
EAN
0782475158430
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10B380-J SHEAVE
Manufacturer Internal Number
455772
Weight / LBS
311.8
Long Description
10 Grooves; 38.35" Outside Diameter; Bushed; J Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter