Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 10-5V975-F

10B8.6-E

10B86-E V-BELT QD SHEAVE ; NON RETURNABLE

10 Grooves; 8.95" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

10B8.6-E

BDI #

280774

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.962
UNSPSC
26111806
EAN
0782475158348
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10B86-E SHEAVE
Manufacturer Internal Number
455763
Weight / LBS
39.6
Long Description
10 Grooves; 8.95" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
8.95 Inch | 227.33 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter