Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10C9.0-4545

10C9.0-4545

10C9.0-4545 TAPER LOCK V-BELT SHEAVE ; POR NON RETURNABLE

10 Grooves; 9.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway

Part #

10C9.0-4545

BDI #

256055

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
24.761
UNSPSC
26111806
EAN
0782475656127
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
10C9.0-4545 SHEAVE
Manufacturer Internal Number
115351
Weight / LBS
52.6
Long Description
10 Grooves; 9.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Bore
0 Inch | 0 Millimeter