Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

12D58.0P

12D58.0P

58012D TRANSMISSION PULLEY

12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

12D58.0P

BDI #

983575

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
630.123
UNSPSC
26111806
EAN
0698672042161
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
58012D
Manufacturer Internal Number
58012D
Weight / LBS
1,493
Long Description
12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1,489.456 Millimeter
Pitch Diameter Maximum
58 Inch | 1,473.2 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Minimum
58 Inch | 1,473.2 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter