Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5C16.0E

13.6-5B-SF

13.6-5B-SF PULLEY ; NON-RETURNABLE

5 Grooves; 13.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

13.6-5B-SF

BDI #

410507

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.606
EAN
0037256193262
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
13.6-5B-SF PULLEY
Manufacturer Internal Number
20179008
Weight / LBS
32.2
Long Description
5 Grooves; 13.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 13.2" Pitch Minimum; 13.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
13.95 Inch | 354.33 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.6 Inch | 345.44 Millimeter