Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14.0-12D-M

14.0-12D-M

14.0-12D-M PULLEY

12 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

14.0-12D-M

BDI #

410514

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
110.858
EAN
0037256193330
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
14.0-12D-M PULLEY
Manufacturer Internal Number
20179015
Weight / LBS
244.4
Long Description
12 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Outside Diameter
14.64 Inch | 371.856 Millimeter