Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5C16.0E

14.5-5D-F

14.5-5D-F PULLEY

5 Grooves; 15.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 14-1/2" Pitch Minimum; 14-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

14.5-5D-F

BDI #

410533

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
45.722
EAN
0037256193521
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
14.5-5D-F PULLEY
Manufacturer Internal Number
20179034
Weight / LBS
100.8
Long Description
5 Grooves; 15.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 14-1/2" Pitch Minimum; 14-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
15.14 Inch | 384.556 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.5 Inch | 368.3 Millimeter
Pitch Diameter Minimum
14.5 Inch | 368.3 Millimeter