Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK84 QT

1B154-SK

1B154-SK V-BELT QD SHEAVE ; 1A15.0B15.4-SK QD SHEAVE

1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

1B154-SK

BDI #

280583

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.208
UNSPSC
26111806
EAN
0782475156436
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1B154-SK SHEAVE
Manufacturer Internal Number
455572
Weight / LBS
20.3
Long Description
1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter