Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1B86-SDS

1B86-SDS

1B86-SDS V-BELT QD SHEAVE ; 1A8.2B8.6-SDS QD SHEAVE

1 Groove; 8.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

1B86-SDS

BDI #

280578

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.493
UNSPSC
26111806
EAN
0782475156382
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1B86-SDS SHEAVE
Manufacturer Internal Number
455567
Weight / LBS
7.7
Long Description
1 Groove; 8.95" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
8.95 Inch | 227.33 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter