Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1TB160

1TB160

1TB160 Q1 ; POR

1 Groove; 16.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway

Part #

1TB160

BDI #

626788

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.061
UNSPSC
26111806
EAN
0781568526125
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1TB160-Q1 SHEAVE
Manufacturer Internal Number
1TB160
Weight / LBS
26.59
Long Description
1 Groove; 16.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter