Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1TB94

1TB94

1TB94 TAPER BUSHED SHEAVE ; POR 9.75IN OD SPLITER TAPER

1 Groove; 9-3/4" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

1TB94

BDI #

20219004

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.0
UNSPSC
26111806
EAN
0781568673461
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
1TB94-P1 SHEAVE
Manufacturer Internal Number
1TB94
Weight / LBS
11
Long Description
1 Groove; 9-3/4" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter