Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2 B 86 SK

2-3V2.80-JA

2-3V2.80-JA V-BELT QD SHEAVE ; 2/3V2.8-JA QD SHEAVE

2 Grooves; 2.8" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

2-3V2.80-JA

BDI #

280203

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.408
UNSPSC
26111806
EAN
0782475152025
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2-3V2.80
Weight / LBS
1
Long Description
2 Grooves; 2.8" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
2.75 Inch | 69.85 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.75 Inch | 69.85 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.8 Inch | 71.12 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter