![2AK104H](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-515x515.jpg?context=bWFzdGVyfHJvb3R8NTU4NTB8aW1hZ2UvanBlZ3xhRFJoTDJnMk5DOHhNREV4TmpNMU56QTVOVFExTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWODFNVFY0TlRFMUxtcHdad3w1NGYxNzY0ZjJlNGQ1YzgyMWYxMjg5ZDZmNGZiMWJlMjZiMmI5NWU2MjJhOTIyYTczODhhNTU2MTEzOTljNjZm)
2AK104H
2AK104H V BELT PULLEY ; 2 GRV A SECTION H BUSHING CAST IRON
2 Grooves; 10-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 9.66" Pitch Minimum; 10" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2AK104H
BDI #
17106402
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: