Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 2-B54-SDS

2B34-SH

2B34-SH V-BELT QD SHEAVE ; 2A3.0B3.4-SH QD SHEAVE

2 Grooves; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2B34-SH

BDI #

280587

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.111
UNSPSC
26111806
EAN
0782475156474
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2B34-SH SHEAVE
Manufacturer Internal Number
455576
Weight / LBS
2.45
Long Description
2 Grooves; 3-3/4" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter