Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2B52-SDS

2B48-SDS

2B48-SDS V-BELT QD SHEAVE ; 2A4.4B4.8-SDS QD SHEAVE

2 Grooves; 5.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

2B48-SDS

BDI #

280594

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.928
UNSPSC
26111806
EAN
0782475156542
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2B48-SDS SHEAVE
Manufacturer Internal Number
455583
Weight / LBS
4.25
Long Description
2 Grooves; 5.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Outside Diameter
5.15 Inch | 130.81 Millimeter