![2C24.0-SF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-2G-QD-KW-ARM-515x515.jpg?context=bWFzdGVyfHJvb3R8ODQyMzh8aW1hZ2UvanBlZ3xhRGc1TDJneU9DOHhNREV4TXpVNE9ERXpNemt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDBGU1RWODFNVFY0TlRFMUxtcHdad3wwODVhOWZjMWY5MmMzNGYxYzg0NDU5ZjY2NjYwM2ZiNWMzNDRiYzllOTk3ZDk5ODA4ZGU3OTJlN2NhNjVlM2Iw)
2C24.0-SF
2C240-SF V-BELT QD SHEAVE ; NON RETURNABLE
2 Grooves; 24.4" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
2C24.0-SF
BDI #
280814
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: