Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2TB154

2TB154

2TB154 Q1 ; POR

2 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway

Part #

2TB154

BDI #

20219056

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.89
UNSPSC
26111806
EAN
0781568667347
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2TB154-Q1 SHEAVE
Manufacturer Internal Number
2TB154
Weight / LBS
26.15
Long Description
2 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter