Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3 5V 850 SF

3 3V 475 SDS

3 3V 475 SDS V-BELT SHEAVE ; 3 GROOVES 4-3/4" OD BUSHED

Transmission Pulley; 3 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3 3V 475 SDS

BDI #

618296

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.628
UNSPSC
26111806
EAN
0697950113845
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 3V 475 SDS
Weight / LBS
3.7
Long Description
Transmission Pulley; 3 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.7" Pitch Minimum; 4.7" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter