Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B8.6-2517

3/3V3.15-1210

3-3V3.15-1210 TAPER LOCK V-BELT SHEAVE

3 Grooves; 3.15" Outside Diameter; Bushed; 1210 Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

3/3V3.15-1210

BDI #

255073

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.622
UNSPSC
26111806
EAN
0782475087389
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3-3V3.15-1210 SHEAVE
Manufacturer Internal Number
112200
Weight / LBS
1.37
Long Description
3 Grooves; 3.15" Outside Diameter; Bushed; 1210 Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter