Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5V8.5X3-SF

3-3V5.00-SDS

3-3V5.00-SDS V-BELT QD SHEAVE ; 3/3V5.0-SDS QD SHEAVE

3 Grooves; 5" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3-3V5.00-SDS

BDI #

280232

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.78
UNSPSC
26111806
EAN
0782475152315
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3-3V5.00
Weight / LBS
4.2
Long Description
3 Grooves; 5" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
4.95 Inch | 125.73 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Pitch Diameter Minimum
4.95 Inch | 125.73 Millimeter