![3-3V6.90-SDS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODPULLEY-FXD-3G-BSH-QD-3V-SDS-B-515x515.jpg?context=bWFzdGVyfHJvb3R8NDMxMDl8aW1hZ2UvanBlZ3xhRFl5TDJnd05DOHhNRFkwT1RFME5UVTBNRFl6T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgwSlRTRjlSUkY4elZsOVRSRk5mUWw4MU1UVjROVEUxTG1wd1p3fDAzN2UwNGZjMjYxZDgyN2QxYjAxN2M0NzJhNDU0NDUzYWI4NWFjYWFhMTk2NjA3OWZkODUyMTVlMDQwMGYyMWM)
3-3V6.90-SDS
3-3V6.90-SDS V-BELT QD SHEAVE ; 3/3V6.9-SDS QD SHEAVE
Transmission Pulley; 3 Grooves; 6.9" Outside Diameter; Bushed; SDS Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 6.9" Pitch Diameter Minimum; 6.9" Pitch Diameter Maximum; Keyway
Part #
3-3V6.90-SDS
BDI #
280237
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: