Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B3.6-1210

3B3.6-1210

3B3.6-1210 TAPER LOCK V-BELT SHEAVE

3 Grooves; 3.95" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

3B3.6-1210

BDI #

256577

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.662
UNSPSC
26111806
EAN
0782475095285
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3B3.6-1210 SHEAVE
Manufacturer Internal Number
118230
Weight / LBS
3.66
Long Description
3 Grooves; 3.95" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter