Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD 5V1130/3SF

3B30.0-SF

3B300-SF V-BELT QD SHEAVE

3 Grooves; 30.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

3B30.0-SF

BDI #

280651

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
40.188
UNSPSC
26111806
EAN
0782475157112
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3B300-SF SHEAVE
Manufacturer Internal Number
455640
Weight / LBS
88.6
Long Description
3 Grooves; 30.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter