Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3B5V70-B

3B5V70-B

3B5V70-B TAPER LOCK V-BELT SHEAVE

3 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3B5V70-B

BDI #

21832624

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.137
UNSPSC
26111806
EAN
0782477470745
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3B5V70-B SHEAVE
Manufacturer Internal Number
3VV70
Weight / LBS
13.53
Long Description
3 Grooves; 7.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 6.6" Pitch Minimum; 7.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7.1 Inch | 180.34 Millimeter
Outside Diameter
7.28 Inch | 184.912 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter