![3LB6.0SF](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXPULLEY-FXD-3G-QD-KW-515x515.jpg?context=bWFzdGVyfHJvb3R8MzUwODl8aW1hZ2UvanBlZ3xhRGcxTDJoallTOHhNRFF4T0RZMk9EazVORFU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpVeE5YZzFNVFV1YW5Cbnw3MDMzZWVkMzYzMmZmZjUwNGIyNTU2OGEzYjhmNjAwZThlODBjMWJmNDU2MDFkZjk3Nzk4ZTlkZjM3MWU2NDg5)
3C440F
3C440F V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GROOVE 44"OD
3 Grooves; 44.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
3C440F
BDI #
331109
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: