Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3TB184

3TB184

3TB184 Q1 ; POR

3 Grooves; 18-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway

Part #

3TB184

BDI #

20219075

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
29.32
UNSPSC
26111806
EAN
0781568625811
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3TB184-Q1 SHEAVE
Manufacturer Internal Number
3TB184
Weight / LBS
64.5
Long Description
3 Grooves; 18-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter