Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10 B 56 SK

3V5.0-10-SK

3V5.0-10-SK PULLEY ; NON-RETURNABLE

10 Grooves; 5" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway

Part #

3V5.0-10-SK

BDI #

412044

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.856
EAN
0037256297458
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3V5.0-10-SK PULLEY
Manufacturer Internal Number
20180600
Weight / LBS
8.5
Long Description
10 Grooves; 5" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
4.95 Inch | 125.73 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.95 Inch | 125.73 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter