Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55V1600E

3V5.0X5-SDS

3V505 TRANSMISSION PULLEY

5 Grooves; 5" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

3V5.0X5-SDS

BDI #

989467

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.356
UNSPSC
26111806
EAN
0698672051132
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3V505
Manufacturer Internal Number
3V505
Weight / LBS
6.2
Long Description
5 Grooves; 5" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Pitch Diameter Maximum
4.95 Inch | 125.73 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.95 Inch | 125.73 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter