Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TB SPA95/4 1615

4/3V5.3-1610

4-3V5.3-1610 TAPER LOCK V-BELT SHEAVE

4 Grooves; 5.3" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

4/3V5.3-1610

BDI #

255090

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.524
UNSPSC
26111806
EAN
0782475087556
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4-3V5.3-1610 SHEAVE
Manufacturer Internal Number
112217
Weight / LBS
5.56
Long Description
4 Grooves; 5.3" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 5-1/4" Pitch Minimum; 5-1/4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.25 Inch | 133.35 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Outside Diameter
5.3 Inch | 134.62 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.25 Inch | 133.35 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter