Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/8V40.0-5050

4/8V40.0-5050

4-8V40.0-5050 TAPER LOCK V-BELT SHEAVE ; POR

4 Grooves; 40" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway

Part #

4/8V40.0-5050

BDI #

254378

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
143.464
UNSPSC
26111806
EAN
0782475081714
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4-8V40.0-5050 SHEAVE
Manufacturer Internal Number
110006
Weight / LBS
359.1
Long Description
4 Grooves; 40" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
40 Inch | 1016 Millimeter