Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4 C 240 Q

4-C-200-Q

4-C-200-Q V-BELT SHEAVE ; QD BUSHED 101758411

Transmission Pulley; 4 Grooves; 20.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

4-C-200-Q

BDI #

24307969

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
46.72
UNSPSC
26111806
EAN
0070964117984
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Long Description
Transmission Pulley; 4 Grooves; 20.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter