Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4-D-135-F

4-D-135-F

4-D-135-F V-BELT SHEAVE ; QD BUSHED 101758439

Transmission Pulley; 4 Grooves; 14.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

4-D-135-F

BDI #

24308097

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
35.38
UNSPSC
26111806
EAN
0070964124401
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Long Description
Transmission Pulley; 4 Grooves; 14.14" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 13-1/2" Pitch Minimum; 13-1/2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Outside Diameter
14.14 Inch | 359.156 Millimeter
Pitch Diameter Maximum
13.5 Inch | 342.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Pitch Diameter Minimum
13.5 Inch | 342.9 Millimeter