Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 4SPB300TB

4B184-2517

4B184-2517 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE

4 Grooves; 18-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

4B184-2517

BDI #

652336

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
25.424
UNSPSC
26111806
EAN
0806372100795
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4B184-2517
Weight / LBS
56
Long Description
4 Grooves; 18-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Outside Diameter
18.75 Inch | 476.25 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 20 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter