Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B250-3030

4B250-3030

4B250-3030 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE

4 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 13/16 To 3" Bushing Bore Range; Keyway

Part #

4B250-3030

BDI #

652342

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
40.86
UNSPSC
26111806
EAN
0806372100832
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4B250-3030
Weight / LBS
90
Long Description
4 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 13/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
13/16 To 3 Inch | 25 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter