Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4B70Q1

4B70Q1

4B70Q1 V-BELT SHEAVE ; DST SHEAVE B SECTION 4 GROOVE

4 Grooves; 7.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

4B70Q1

BDI #

652405

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
26111806
EAN
0806372101242
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4B70Q1
Weight / LBS
17.9
Long Description
4 Grooves; 7.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter