Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPA280X4-3020

4C12.0-3030

4C12.0-3030 TAPER LOCK V-BELT SHEAVE

4 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway

Part #

4C12.0-3030

BDI #

256015

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.409
UNSPSC
26111806
EAN
0782475090693
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4C12.0-3030 SHEAVE
Manufacturer Internal Number
115151
Weight / LBS
58.17
Long Description
4 Grooves; 12.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter