Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4C50SK

4C50SK

4C50 SK V-BELT QD SHEAVE ; 4C50SK QD SHEAVE

4 Grooves; 5.4" Outside Diameter; Bushed; SK Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4C50SK

BDI #

628456

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.785
UNSPSC
26111806
EAN
0782477297373
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4C50SK
Weight / LBS
12
Long Description
4 Grooves; 5.4" Outside Diameter; Bushed; SK Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.4 Inch | 137.16 Millimeter