Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/SPZ112-2012

5/SPZ112-2012

5/SPZ112-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 5 GROOVE

5 Grooves; 116MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 18 To 50MM Bushing Bore Range; Keyway

Part #

5/SPZ112-2012

BDI #

22145832

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
26111806
EAN
0806372124395
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5/SPZ112-2012
Weight / LBS
4.63
Long Description
5 Grooves; 116MM Outside Diameter; Bushed; 2012 Bushing Series; SPZ Belt Series; 112MM Pitch Minimum; 112MM Pitch Maximum; 18 To 50MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
4.409 Inch | 112 Millimeter
Pitch Diameter Maximum
4.409 Inch | 112 Millimeter
Outside Diameter
4.567 Inch | 116 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 50 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter