5B34SD
5B34SD ; POR QD SHEAVE
Transmission Pulley; 5 Grooves; 3-3/4" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SD Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3" Pitch Diameter Minimum; 3.4" Pitch Diameter Maximum; 1/2 To 2 Bushing Bore Range; Keyway
Part #
5B34SD
BDI #
17086754
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: