Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55V5.9

5B50SD

5B50SD QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON

5 Grooves; 5.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway

Part #

5B50SD

BDI #

17109612

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
UNSPSC
26111806
EAN
0746041036720
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
5B50SD
Weight / LBS
10
Long Description
5 Grooves; 5.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Outside Diameter
5.35 Inch | 135.89 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 25 To 42 Millimeter