Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5V133-R1

5B5V133-R1

5B5V133-R1 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE

Transmission Pulley; 5 Grooves; 13.2" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 12.8" Pitch Diameter Minimum; 13.02" Pitch Diameter Maximum; Keyway

Part #

5B5V133-R1

BDI #

22265126

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.994
UNSPSC
31171804
EAN
0782477471803
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
469205
Weight / LBS
39.67
Long Description
Transmission Pulley; 5 Grooves; 13.2" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 12.8" Pitch Diameter Minimum; 13.02" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
13.02 Inch | 330.708 Millimeter
Pitch Diameter Minimum
12.8 Inch | 325.12 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter