Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5V211-S1

5B5V211-S1

5B5V211-S1 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE

Transmission Pulley; 5 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 20.8" Pitch Diameter Minimum; 21.02" Pitch Diameter Maximum; Keyway

Part #

5B5V211-S1

BDI #

22265179

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
43.232
UNSPSC
26111806
EAN
0782477471896
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
469214
Weight / LBS
95.31
Long Description
Transmission Pulley; 5 Grooves; 21.2" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 20.8" Pitch Diameter Minimum; 21.02" Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
21.02 Inch | 533.908 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
20.8 Inch | 528.32 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter