Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5V48-P2

5B5V48-P2

5B5V48-P2 TAPER LOCK V-BELT SHEAVE ; NON-RETURNABLE

Transmission Pulley; 5 Grooves; 5.08" Outside Diameter; Bushed; P2 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.68" Pitch Diameter Minimum; 4.9" Pitch Diameter Maximum; Keyway

Part #

5B5V48-P2

BDI #

22265790

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.899
UNSPSC
31171804
EAN
0782477471551
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
P2
Belt Series
A | B | 5V
Bushing Bore Range - Inch
3/4 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
469180
Weight / LBS
10.2
Long Description
Transmission Pulley; 5 Grooves; 5.08" Outside Diameter; Bushed; P2 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4.68" Pitch Diameter Minimum; 4.9" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.9 Inch | 124.46 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.08 Inch | 129.032 Millimeter
Pitch Diameter Minimum
4.68 Inch | 118.872 Millimeter